Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Elbow

  • Mfr # KRL10-G04

  • Zoro # G616330086


product price: $5.89
/ea
Sold in multiples of 5 for $29.45

Key Features

Fitting Material
Polybutylene
Color
Black
System of Measurement
Metric
Application
Vacuum
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRL10-G04
Zoro #
G616330086
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
10 mm

Details

Fitting Material
Polybutylene
Color
Black
Item
Fitting
System of Measurement
Metric
Application
Vacuum
Standards
RoHS
Release Type
Collet
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C3604
Operating Pressure - Maximum
1 MPa
Series
KR
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Flame-Resistant
Fitting Shape
Elbow
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 24 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.