Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KAH04-U01

  • Zoro # G116245613


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Color
Black
Standards
RoHS, UL94
Fitting Shape
Straight
Application
Vacuum
Overall Length
18 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAH04-U01
Zoro #
G116245613
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18 1/2 mm
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Fitting, Antistatic
Color
Black
Standards
RoHS, UL94
Fitting Shape
Straight
Application
Vacuum
Fitting Side 1 Connection Type
Push-to-Connect
Series
KA
Material Grade
C3604
Connector Type
Union
Resistance Properties
Flame-Resistant
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
100 kPa
For Media Type
Air
Finish
Nickel-Plated
Fitting Material
Polybutylene
Compatible Tube Material
Polyurethane, Nylon
Operating Temperature - Maximum
104 Degrees F
Release Type
Button
System of Measurement
Metric

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.