Push-Fit Fitting, Straight
Mfr # KAH06-M5
Zoro # G116330081
product price: $4.79
/eaSold in multiples of 10 for $47.90
Key Features
Standards
RoHS, UL94
System of Measurement
Metric
Overall Length
18 1/2 mm
Color
Black
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAH06-M5
Zoro #
G116330081
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
18 1/2 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
M5x.08
Details
Standards
RoHS, UL94
Item
Fitting, Antistatic
System of Measurement
Metric
Color
Black
Application
Vacuum
Fitting Material
Polybutylene
For Media Type
Air
Fitting Side 1 Connection Type
Metric
Series
KA
Material Grade
C3604
Operating Temperature - Maximum
104 Degrees F
Operating Pressure - Maximum
100 kPa
Connector Type
Union
Release Type
Button
Operating Temperature - Minimum
32 Degrees F
Fitting Shape
Straight
Compatible Tube Material
Polyurethane, Nylon
Resistance Properties
Flame-Resistant
Finish
Nickel-Plated
Description
Fitting, Antistatic, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M5x.08, Material Grade C3604, Color Black, Overall Length 18 1/2 mm, Release Type Button, Standards RoHS, UL94, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.