Push-Fit Fitting, Straight
Mfr # KAH06-U03
Zoro # G416330095
product price: $6.69
/eaSold in multiples of 10 for $66.90
Key Features
Standards
RoHS, UL94
Overall Length
17 1/2 mm
Fitting Material
Polybutylene
Application
Vacuum
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAH06-U03
Zoro #
G416330095
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
17 1/2 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
3/8 in
Details
Standards
RoHS, UL94
Fitting Material
Polybutylene
Application
Vacuum
System of Measurement
Metric
Item
Fitting, Antistatic
Color
Black
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
100 kPa
Finish
Nickel-Plated
Compatible Tube Material
Polyurethane, Nylon
Fitting Shape
Straight
Release Type
Button
Material Grade
C3604
For Media Type
Air
Series
KA
Connector Type
Union
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Resistance Properties
Flame-Resistant
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 11 1/2 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.