Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KAH08-U03

  • Zoro # G716245686


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Standards
RoHS, UL94
Application
Vacuum
Fitting Shape
Straight
Overall Length
19 1/2 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAH08-U03
Zoro #
G716245686
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
19 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Thread Size
3/8 in

Details

Standards
RoHS, UL94
Application
Vacuum
Item
Fitting, Antistatic
Fitting Shape
Straight
Color
Black
Release Type
Button
For Media Type
Air
Finish
Nickel-Plated
Fitting Material
Polybutylene
Series
KA
Operating Temperature - Maximum
104 Degrees F
Connector Type
Union
Material Grade
C3604
Operating Pressure - Maximum
100 kPa
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
32 Degrees F
Compatible Tube Material
Polyurethane, Nylon
System of Measurement
Metric
Resistance Properties
Flame-Resistant

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.