Push-Fit Fitting, Straight
Mfr # KPH06-01
Zoro # G616245694
product price: $3.85
/eaSold in multiples of 10 for $38.50
Key Features
Application
Medical, Vacuum
Fitting Shape
Straight
Overall Length
24 29/32 mm
Standards
RoHS
For Media Type
Air, Non-Potable Water, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPH06-01
Zoro #
G616245694
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
24 29/32 mm
Fitting Thread Size
1; 8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Application
Medical, Vacuum
Fitting Shape
Straight
Item
Fitting, Male Connector
Standards
RoHS
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Release Type
Button
Operating Temperature - Maximum
176 Degrees F
Fitting Material
Polypropylene
System of Measurement
Metric
Series
KP
Operating Pressure - Maximum
14.5 psi
Description
Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.