Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KPR04-06

  • Zoro # G216330073


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Application
Medical, Vacuum
Standards
RoHS
Overall Length
38 13/32 mm
Fitting Material
Polypropylene
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPR04-06
Zoro #
G216330073
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
38 13/32 mm
Center-to-End 1 Length
19 3/32 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Application
Medical, Vacuum
Standards
RoHS
Fitting Material
Polypropylene
System of Measurement
Metric
Item
Fitting, Plug-In Reducer
Series
KP
Operating Temperature - Minimum
-4 Degrees F
Release Type
Button
Operating Temperature - Maximum
176 Degrees F
Connector Type
Reducer
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
15 psi
For Media Type
Air, Non-Potable Water, Gases

Description

Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 10 13/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.