Push-Fit Fitting, Straight
Mfr # KQG2R07-09
Zoro # G216245698
product price: $14.59
/eaKey Features
Overall Length
38 13/32 mm
Standards
RoHS
Fitting Material
Stainless Steel
Operating Temperature - Maximum
302 Degrees F
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2R07-09
Zoro #
G216245698
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
38 13/32 mm
Center-to-End 1 Length
22 5/16 mm
Fitting Thread Size
5/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Details
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Material
Stainless Steel
Operating Temperature - Maximum
302 Degrees F
System of Measurement
Imperial
Series
KQG2
Operating Temperature - Minimum
23 Degrees F
Release Type
Button
Connector Type
Reducer
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
NPT
Operating Pressure - Maximum
1 MPa
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 5/16 in, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.