Push-Fit Fitting, Straight
Mfr # KQG2S04-M5
Zoro # G116245675
product price: $17.49
/eaKey Features
Overall Length
17 3/32 mm
Standards
RoHS
Fitting Thread Size
M5x.08
Release Type
Button
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2S04-M5
Zoro #
G116245675
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
17 3/32 mm
Fitting Thread Size
M5x.08
Fitting Side 1 Tube Outer Diameter
4 mm
Details
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Release Type
Button
System of Measurement
Metric
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
302 Degrees F
Series
KQG2
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Metric
Operating Temperature - Minimum
23 Degrees F
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Resistance Properties
Corrosion-Resistant
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 9 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.