Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KQG2S07-N01S

  • Zoro # G416245658


product price: $15.99
/ea

Key Features

Overall Length
20 1/2 mm
Standards
RoHS
Fitting Side 1 Tube Outer Diameter
1/4 in
Resistance Properties
Corrosion-Resistant
Operating Temperature - Minimum
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2S07-N01S
Zoro #
G416245658
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 1/2 mm
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/8"

Details

Standards
RoHS
Item
Fitting, Metal One Touch, SS
Resistance Properties
Corrosion-Resistant
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
For Media Type
Air, Gases
Fitting Side 1 Connection Type
NPT
Operating Temperature - Maximum
302 Degrees F
Series
KQG2
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Fitting Material
Stainless Steel
System of Measurement
Imperial

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.