Push-Fit Fitting, Straight
Mfr # KQG2S08-01S
Zoro # G616245861
product price: $21.59
/eaKey Features
Standards
RoHS
Overall Length
24 11/16 mm
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Fitting Side 1 Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2S08-01S
Zoro #
G616245861
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
24 11/16 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Thread Size
1/8"
Details
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Fitting Side 1 Connection Type
NPT
Material Grade
316
Fitting Material
Stainless Steel
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
Resistance Properties
Corrosion-Resistant
Series
KQG2
System of Measurement
Metric
For Media Type
Air, Gases
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.