Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KRH06-G02

  • Zoro # G716330092


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Application
Vacuum
Fitting Material
Polybutylene
Color
Black
System of Measurement
Metric
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRH06-G02
Zoro #
G716330092
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Fitting, Male Connector
Application
Vacuum
Fitting Material
Polybutylene
Color
Black
System of Measurement
Metric
Standards
RoHS
Operating Temperature - Maximum
140 Degrees F
Material Grade
C3604
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Straight
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Compatible Tube Material
Nylon, Polyurethane
For Media Type
Potable Water
Release Type
Collet
Operating Temperature - Minimum
23 Degrees F
Series
KR

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 23 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.