Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KRH07-34S

  • Zoro # G716330054


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Material Grade
C3604
Fitting Shape
Straight
Series
KR
Color
Black
Compatible Tube Material
Nylon, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRH07-34S
Zoro #
G716330054
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Material Grade
C3604
Fitting Shape
Straight
Series
KR
Color
Black
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Minimum
23 Degrees F
Application
Vacuum
Operating Temperature - Maximum
140 Degrees F
Standards
RoHS
System of Measurement
Imperial
Item
Fitting, Male Connector
Fitting Material
Polybutylene
Resistance Properties
Flame-Resistant
For Media Type
Potable Water
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 12 11/16 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.