Push-Fit Fitting, Straight
Mfr # KRH07-36S
Zoro # G816245883
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Fitting Shape
Straight
Color
Black
Standards
RoHS
Application
Vacuum
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRH07-36S
Zoro #
G816245883
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
1/4 in
Details
Item
Fitting, Male Connector
Fitting Shape
Straight
Color
Black
Standards
RoHS
Application
Vacuum
System of Measurement
Imperial
Release Type
Collet
Resistance Properties
Flame-Resistant
Series
KR
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145.04 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Fitting Material
Polybutylene
Compatible Tube Material
Nylon, Polyurethane
Material Grade
C3604
For Media Type
Potable Water
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 15/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.