Push-Fit Fitting, Straight
- Mfr # KRH08-02S
- Zoro # G516245862
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Standards
RoHS
Application
Vacuum
Fitting Shape
Straight
Color
Black
Overall Length
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRH08-02S
- Zoro #
- G516245862
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Overall Length
- 14 mm
- Fitting Thread Size
- 1/4"
- Fitting Side 1 Tube Outer Diameter
- 8 mm
- Fitting Side 2 Pipe Size
- 1/4 in
- Wire Rope Length
- 14 mm
- Length
- 14 mm
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 14 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.