Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KRH08-G03

  • Zoro # G816330039


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Fitting Material
Polybutylene
System of Measurement
Metric
Color
Black
Standards
RoHS
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRH08-G03
Zoro #
G816330039
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
8 mm

Details

Fitting Material
Polybutylene
System of Measurement
Metric
Color
Black
Item
Fitting, Male Connector
Standards
RoHS
Application
Vacuum
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Resistance Properties
Flame-Resistant
Operating Temperature - Minimum
23 Degrees F
Material Grade
C3604
Series
KR
For Media Type
Potable Water
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Straight
Compatible Tube Material
Nylon, Polyurethane
Operating Pressure - Maximum
1 MPa

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 23 29/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.