Push-Fit Fitting, Straight
Mfr # KRH10-02S
Zoro # G816330046
product price: $4.29
/eaSold in multiples of 5 for $21.45
Key Features
Standards
RoHS
Overall Length
33 1/2 mm
System of Measurement
Metric
Application
Vacuum
Fitting Material
Polybutylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRH10-02S
Zoro #
G816330046
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
33 1/2 mm
Fitting Thread Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Details
Standards
RoHS
Item
Fitting, Male Connector
System of Measurement
Metric
Application
Vacuum
Fitting Material
Polybutylene
Color
Black
Operating Temperature - Minimum
23 Degrees F
Material Grade
C3604
Release Type
Collet
Compatible Tube Material
Nylon, Polyurethane
Resistance Properties
Flame-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Pressure - Maximum
1 MPa
Series
KR
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.