Push-Fit Fitting, Straight
Mfr # KRH10-04S
Zoro # G716245815
product price: $4.69
/eaSold in multiples of 3 for $14.07
Key Features
Overall Length
27 mm
Fitting Shape
Straight
Color
Black
Application
Vacuum
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRH10-04S
Zoro #
G716245815
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
27 mm
Fitting Thread Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm
Details
Fitting Shape
Straight
Color
Black
Item
Fitting, Male Connector
Application
Vacuum
Standards
RoHS
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Collet
Material Grade
C3604
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
Fitting Material
Polybutylene
System of Measurement
Metric
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Flame-Resistant
Series
KR
For Media Type
Potable Water
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 22 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.