Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KRH10-G03

  • Zoro # G416245795


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Fitting Shape
Straight
Color
Black
Standards
RoHS
Application
Vacuum
For Media Type
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRH10-G03
Zoro #
G416245795
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
10 mm

Details

Fitting Shape
Straight
Color
Black
Standards
RoHS
Application
Vacuum
Item
Fitting, Male Connector
For Media Type
Potable Water
Material Grade
C3604
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Polybutylene
Compatible Tube Material
Nylon, Polyurethane
Series
KR
Release Type
Collet
Operating Temperature - Minimum
23 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Metric

Description

Fitting, Male Connector, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 25 1/2 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.