Push-Fit Fitting, Straight
Mfr # KRR06-08
Zoro # G716330061
product price: $3.75
/eaSold in multiples of 10 for $37.50
Key Features
Standards
RoHS
System of Measurement
Metric
Fitting Material
Polybutylene
Overall Length
37 mm
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRR06-08
Zoro #
G716330061
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
37 mm
Center-to-End 1 Length
18 1/2 mm
Fitting Thread Size
8
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Standards
RoHS
System of Measurement
Metric
Fitting Material
Polybutylene
Item
Fitting, Plug-In Reducer
Application
Vacuum
Color
Black
Connector Type
Reducer
Release Type
Collet
Operating Temperature - Maximum
140 Degrees F
Material Grade
C3604
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Resistance Properties
Flame-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Series
KR
Operating Pressure - Maximum
1 MPa
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 13/16 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.