Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KRR06-10

  • Zoro # G716245761


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Overall Length
39 1/2 mm
Color
Black
Standards
RoHS
Application
Vacuum
Fitting Side 1 Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRR06-10
Zoro #
G716245761
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
39 1/2 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
10
Center-to-End 1 Length
18 1/2 mm

Details

Item
Fitting, Plug-In Reducer
Color
Black
Standards
RoHS
Application
Vacuum
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Polybutylene
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Connector Type
Reducer
Release Type
Collet
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
For Media Type
Potable Water
Material Grade
C3604
System of Measurement
Metric
Resistance Properties
Flame-Resistant
Series
KR

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 10, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 13/16 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.