Zoro Homepage

Push-Fit Fitting, Union

  • Mfr # KPGH04-01

  • Zoro # G516245718


product price: $19.99
/ea

Key Features

Standards
RoHS
Overall Length
23 1/2 mm
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPGH04-01
Zoro #
G516245718
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
23 1/2 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
1/8"

Details

Standards
RoHS
Item
Fitting, Male Connector
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Material Grade
304
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
For Media Type
Air
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
PFA, Polyurethane
Series
KPG

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 304, Color Stainless Steel 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 10 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.