Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Union

  • Mfr # KPGH04-M5

  • Zoro # G916245622


product price: $24.19
/ea

Key Features

Standards
RoHS
Overall Length
24 29/32 mm
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPGH04-M5
Zoro #
G916245622
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24 29/32 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
M5x.08

Details

Standards
RoHS
Item
Fitting, Male Connector
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Material Grade
304
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
140 Degrees F
Compatible Tube Material
PFA, Polyurethane
Series
KPG
Fitting Material
Stainless Steel
For Media Type
Air

Description

Fitting, Male Connector, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 304, Overall Length 24 29/32 mm, Standards RoHS, Compatible Tube Material PFA, Polyurethane, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.