Push-Fit Fitting, Union
Mfr # KQG2E10-00
Zoro # G116245071
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Union
Overall Length
37 3/16 mm
Standards
RoHS
Fitting Side 1 Tube Outer Diameter
10 mm
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2E10-00
Zoro #
G116245071
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
37 3/16 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Center-to-End 1 Length
17 mm
Fitting Thread Size
M18 x 1
Center-to-End 2 Length
17 mm
Details
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Connector Type
Union
Release Type
Button
Fitting Material
Stainless Steel
Operating Temperature - Minimum
23 Degrees F
Series
KQG2
Fitting Side 1 Connection Type
Metric
For Media Type
Air, Gases
Operating Temperature - Maximum
302 Degrees F
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
1 MPa
System of Measurement
Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M18 x 1, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 21 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.