Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Union

  • Mfr # KQG2E10-03

  • Zoro # G116245088


product price: $48.19
/ea

Key Features

Fitting Shape
Union
Standards
RoHS
Overall Length
33 mm
Fitting Material
Stainless Steel
Fitting Side 1 Tube Outer Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2E10-03
Zoro #
G116245088
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
33 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
M18 x 1
Center-to-End 2 Length
17 mm
Center-to-End 1 Length
17 mm

Details

Fitting Shape
Union
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Material
Stainless Steel
Operating Pressure - Maximum
1 MPa
Release Type
Button
For Media Type
Air, Gases
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Connector Type
Union
Series
KQG2
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Metric
Material Grade
316
Operating Temperature - Maximum
302 Degrees F

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M18 x 1, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 21 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.