Zoro Homepage

Push-Fit Fitting, Union

  • Mfr # KQG2E11-N03

  • Zoro # G916245042


product price: $46.69
/ea

Key Features

Fitting Shape
Union
Overall Length
33 13/16 mm
Standards
RoHS
Fitting Side 1 Connection Type
NPT
Series
KQG2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2E11-N03
Zoro #
G916245042
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
33 13/16 mm
Fitting Thread Size
3/4"-16
Fitting Side 1 Tube Outer Diameter
3/8 in
Center-to-End 1 Length
16 19/32 mm

Details

Item
Fitting, Metal One Touch, SS
Fitting Shape
Union
Standards
RoHS
Fitting Side 1 Connection Type
NPT
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Connector Type
Union
For Media Type
Air, Gases
Fitting Material
Stainless Steel
Material Grade
316
Operating Pressure - Maximum
1 MPa
Release Type
Button
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 3/4 In.-16, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 22 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.