Zoro Homepage

Push-Fit Fitting, Union

  • Mfr # KQG2E13-N04

  • Zoro # G616244994


product price: $51.99
/ea

Key Features

Standards
RoHS
Overall Length
41 13/32 mm
Fitting Shape
Union
Operating Pressure - Maximum
1 MPa
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2E13-N04
Zoro #
G616244994
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
41 13/32 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Center-to-End 1 Length
18 1/2 mm
Fitting Thread Size
7/8"-14

Details

Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Shape
Union
Operating Pressure - Maximum
1 MPa
Material Grade
316
Fitting Material
Stainless Steel
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side 1 Connection Type
NPT
Resistance Properties
Corrosion-Resistant
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
23 Degrees F
For Media Type
Air, Gases
Connector Type
Union
Release Type
Button

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 7/8 In.-14, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 26 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.