Push-Fit Tee Fitting, White, Rigid
- Mfr # KPT04-00
- Zoro # G216245735
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
Standards
RoHS
Fitting Shape
Union Tee
Overall Length
19 11/16 mm
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPT04-00
- Zoro #
- G216245735
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Overall Length
- 19 11/16 mm
- Fitting Side 3 Tube Outer Diameter
- 4 mm
- Fitting Side 2 Tube Outer Diameter
- 4 mm
- Fitting Side 1 Tube Outer Diameter
- 4 mm
- Wire Rope Length
- 19 11/16 mm
- Length
- 19 11/16 mm
Description
Push-Fit Tee Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 19 11/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.