Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Union

  • Mfr # KQG2U08-00

  • Zoro # G516245879


product price: $63.99
/ea

Key Features

Standards
RoHS
Overall Length
40 3/32 mm
Fitting Shape
Union
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2U08-00
Zoro #
G516245879
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
40 3/32 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Standards
RoHS
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Connector Type
Union
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQG2
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Temperature - Maximum
302 Degrees F
For Media Type
Air, Gases
Release Type
Button

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 13 11/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.