Zoro Homepage

Push-Fit Fitting, Union

  • Mfr # KQG2U11-00

  • Zoro # G516245831


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Fitting Shape
Union
Overall Length
42 3/16 mm
For Media Type
Air, Gases
Operating Temperature - Minimum
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2U11-00
Zoro #
G516245831
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
42 3/16 mm
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Standards
RoHS
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
For Media Type
Air, Gases
Operating Temperature - Minimum
23 Degrees F
Release Type
Button
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Series
KQG2
Connector Type
Union
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
1 MPa

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.