Push-Fit Fitting, Union
Mfr # KQG2U13-00
Zoro # G416245863
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS
Fitting Shape
Union
Overall Length
47 5/16 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2U13-00
Zoro #
G416245863
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
47 5/16 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Details
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Shape
Union
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
System of Measurement
Imperial
Series
KQG2
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Connector Type
Union
For Media Type
Air, Gases
Operating Temperature - Minimum
23 Degrees F
Fitting Material
Stainless Steel
Operating Pressure - Maximum
1 MPa
Release Type
Button
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 19 19/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.