Zoro Homepage

Push-Fit Fitting, Union Tee

  • Mfr # KQG2T08-03S

  • Zoro # G816245869


product price: $58.59
/ea

Key Features

Standards
RoHS
Overall Length
38 3/16 mm
Fitting Shape
Union Tee
Material Grade
316
Fitting Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2T08-03S
Zoro #
G816245869
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 3/16 mm
Fitting Thread Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Shape
Union Tee
Material Grade
316
Operating Temperature - Maximum
302 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Pressure - Maximum
1 MPa
Series
KQG2
Release Type
Button
System of Measurement
Metric
For Media Type
Air, Gases
Operating Temperature - Minimum
23 Degrees F
Connector Type
Union
Fitting Side 1 Connection Type
NPT

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.