Shop SMC
See all product information
Create Account
Push-Fit Plug, Green, Rigid
- Mfr # KRP-11
- Zoro # G516330087
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Standards
RoHS
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Tube Outer Diameter
3/8 in
Series
KRP
Fitting Material
Polybutylene Terephthalate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRP-11
- Zoro #
- G516330087
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Fitting Tube Size Outer Diameter
- 3/8 in
- Overall Length
- 11 mm
- Wire Rope Length
- 11 mm
- Length
- 11 mm
Details
- Item
- Fitting
- Standards
- RoHS
- Operating Temperature - Maximum
- 140 Degrees F
- Series
- KRP
- Fitting Material
- Polybutylene Terephthalate
- For Media Type
- Compressed Air, Non-Potable Water
- Application
- Vacuum
- Operating Temperature - Minimum
- 23 Degrees F
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Pressure - Maximum
- 1 MPa
- Resistance Properties
- Flame-Resistant
- Fitting Shape
- Plug
- Fitting Connection Type
- Push-to-Connect
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Features
- Rigid
- Compatible Tube Material
- Polyurethane, Nylon
- Color
- Green
- Wire Color
- Green
Description
Push-Fit Plug, Application Vacuum, Fitting Connection Type Push-to-Connect, Fitting Material Polybutylene Terephthalate, Fitting Tube Size Outer Diameter 3/8 in, Material Grade Not Applicable, Overall Length 11 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Color Green, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.