Zoro Homepage

Push-Fit Plug, Silver, Rigid

  • Mfr # KQG2P-10

  • Zoro # G616245663


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Overall Length
34 19/32 mm
Application
Food Process
Fitting Shape
Plug
Standards
FDA Approved, RoHS
Series
KQG2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2P-10
Zoro #
G616245663
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
34 19/32 mm
Center-to-End 1 Length
17 19/32 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Application
Food Process
Fitting Shape
Plug
Standards
FDA Approved, RoHS
Item
Fitting, Metal One Touch, SS
Series
KQG2
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
302 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
System of Measurement
Imperial/Metric
For Media Type
Air, Gases
Material Grade
316
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Button

Description

Push-Fit Plug, Application Pneumatics, Material Grade 316, Overall Length 12 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Stainless Steel 316, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable, Thread Sealant Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.