Push-Fit Tee Fitting, Black, Rigid
Mfr # KRT06-00
Zoro # G316245857
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Overall Length
40 mm
Fitting Shape
Union Tee
Standards
RoHS
Color
Black
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRT06-00
Zoro #
G316245857
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
40 mm
Fitting Side 2 Tube Outer Diameter
12 13/16 mm
Fitting Side 1 Tube Outer Diameter
12 13/16 mm
Fitting Side 3 Tube Outer Diameter
12 13/16 mm
Details
Fitting Shape
Union Tee
Standards
RoHS
Color
Black
Item
Fitting, Tee Union
Connector Type
Union
Operating Pressure - Maximum
1 MPa
Series
KR
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Metric
Compatible Tube Material
Polyurethane, Nylon
Release Type
Collet
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Material Grade
C3604BD
Resistance Properties
Flame-Resistant
For Media Type
Air
Description
Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 40 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.