Push-Fit Tee Fitting, Black, Rigid
Mfr # KRT06-02S
Zoro # G916330052
product price: $6.39
/eaSold in multiples of 10 for $63.90
Key Features
System of Measurement
Metric
Overall Length
40 mm
Standards
RoHS
Color
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRT06-02S
Zoro #
G916330052
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
40 mm
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
12 13/16 mm
Fitting Side 2 Tube Outer Diameter
12 13/16 mm
Details
System of Measurement
Metric
Standards
RoHS
Color
Black
Item
Push-Fit Tee Fitting
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
Connector Type
Union
Material Grade
C3604BD
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Thread Sealant Type
Nitrile Butadiene Rubber
Fitting Shape
Union Tee
Release Type
Collet
Compatible Tube Material
Polyurethane, Nylon
Series
KR
Resistance Properties
Flame-Resistant
Description
Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Polybutylene Terephthalate, Overall Length 40 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.