Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, Black, Rigid

  • Mfr # KRT07-35S

  • Zoro # G816330060


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Color
Black
Connector Type
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Union Tee
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRT07-35S
Zoro #
G816330060
UPC #
-
Country of Origin
Japan

Details

Color
Black
Connector Type
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Union Tee
Standards
RoHS
Item
Push-Fit Tee Fitting
System of Measurement
Imperial
Resistance Properties
Flame-Resistant
Series
KR
Operating Pressure - Maximum
145 psi

Description

Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Polybutylene Terephthalate, Overall Length 41 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.