Zoro Homepage

Push-Fit Tee Fitting, Black, Rigid

  • Mfr # KRT10-00

  • Zoro # G116245835


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Fitting Shape
Union Tee
Standards
RoHS
Overall Length
53 mm
Color
Black
Operating Temperature - Maximum
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRT10-00
Zoro #
G116245835
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
53 mm
Fitting Side 1 Tube Outer Diameter
18 1/2 mm
Fitting Side 3 Tube Outer Diameter
18 1/2 mm
Fitting Side 2 Tube Outer Diameter
18 1/2 mm

Details

Fitting Shape
Union Tee
Standards
RoHS
Item
Fitting, Tee Union
Color
Black
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-5 Degrees C
Compatible Tube Material
Polyurethane, Nylon
System of Measurement
Metric
Resistance Properties
Flame-Resistant
Series
KR
Release Type
Collet
Connector Type
Union
For Media Type
Air
Material Grade
C3604BD
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 53 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.