Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, Black, Rigid

  • Mfr # KRT11-00

  • Zoro # G016245843


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Standards
RoHS
Fitting Shape
Union Tee
Color
Black
Compatible Tube Material
Polyurethane, Nylon
Operating Temperature - Minimum
-5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRT11-00
Zoro #
G016245843
UPC #
-
Country of Origin
Singapore

Details

Standards
RoHS
Item
Fitting, Tee Union
Fitting Shape
Union Tee
Color
Black
Compatible Tube Material
Polyurethane, Nylon
Operating Temperature - Minimum
-5 Degrees C
Release Type
Collet
Operating Pressure - Maximum
145 psi
Series
KR
Material Grade
C3604BD
For Media Type
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
140 Degrees F
Connector Type
Union
System of Measurement
Imperial
Resistance Properties
Flame-Resistant

Description

Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 52 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.