Push-Fit Tee Fitting, MBSPT x Push-to-Connect x Push-to-Connect, 4mm Tube OD, 1/8 in Pipe Size

  • Mfr # KQ2Y04-01AS

  • Zoro # G5048565


product price:  $3.29
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2Y04-01AS
Zoro #
G5048565
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
10 mm
Overall Length
31 1/2 mm
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side A Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 4 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
MBSPT x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Body Material
Polybutylene Terephthalate
Color
White
Maximum Operating Pressure
145 psi
Fitting Side C Connection Type
Push-to-Connect
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
System of Measurement
Imperial/Metric
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
BSPT
Thread Sealant Type
PTFE
Fitting Side 3 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Tube
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Finish
Fluoro Coated
Fitting Side 4 Connection Type
BSPT
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQ2Y04-01AS is a push on hose fitting designed to connect lengths of hose and tubing for a range of applications. As part of the KQ2 series by SMC, this component is manufactured with the intent of enduring usage. It sports an angled design (Y-shape) which makes it suitable for splitting one line into two routes, potentially improving machinery performance or system efficiency, dependent on individual usage conditions.

Key Features:

  • Comes in a singular piece configuration that is designed for straightforward installation, though individual results may vary, or as part of a larger assembly.
  • Constructed with an airtight seal, aiming to encourage safer fluid handling, thus facilitating efficient and uninterrupted flow in the system.
  • Equipped with a push-to-connect type of connection, this indicates that tubes should be secured to the fitting by simply pushing them into place.
  • Manufactured from high-grade thermoplastic which offers resistance to corrosion. This can help the fitting endure harsh environments and prolonged usage.
  • The component is manufactured in compliance with relevant ISO standards.
  • Incorporates a hex body style that provides a convenient grip for tightening and loosening using standard tools.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.