Push-Fit Tee Fitting, Metric x Push-to-Connect x Push-to-Connect, 4mm Tube OD, 5 mm Pipe Size

  • Mfr # KQ2Y04-M5A

  • Zoro # G5048574


product price:  $3.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Metric x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2Y04-M5A
Zoro #
G5048574
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
5 mm
Hex Head Size
7 mm
Overall Length
27 3/16 mm
Fitting Side A Pipe Size
5 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 1 Pipe Size
5 mm
Fitting Side 4 Tube Outer Diameter
5 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Metric x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Tees
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side A Connection Type
Metric
Fitting Side C Connection Type
Push-to-Connect
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Metric
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 4 Connection Type
Push-to-Connect
Finish
Fluoro Coated

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.