Push-Fit Tee Fitting, Metric x Push-to-Connect x Push-to-Connect, 4mm Tube OD, 6 mm Pipe Size

  • Mfr # KQ2Y04-M6A

  • Zoro # G8289954


product price:  $3.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Metric x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2Y04-M6A
Zoro #
G8289954
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
6 mm
Hex Head Size
8 mm
Overall Length
27 3/16 mm
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Pipe Size
6 mm
Fitting Side 1 Pipe Size
6 mm
Fitting Side 4 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Metric x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Tees
System of Measurement
Metric
Fitting Side A Connection Type
Metric
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Finish
Fluoro Coated
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Metric
Fitting Side 3 Connection Type
Push-to-Connect

Description

The SMC - KQ2Y04-M6A is a pneumatic push-to-connect fitting categorized under "Push On Hose Fittings". It is designed for attachment and removal of hoses in various pneumatically driven systems such as air-powered tools or air compressor setups. This fitting, made from high-grade brass, aims to promote optimal airflow in these systems.

Key Features:

  • The fitting type is a push-to-connect Y-shape, which means it can regulate airflow between three separate hoses or devices.
  • Constructed of sturdy brass material known for its high resistance to corrosion and high temperatures, thus may be used in heavy-duty applications.
  • Comes with M6 threads that are designed for use in creating connections with the hoses or devices it is attached to.
  • The product's outer diameter measures at 4mm, indicating its compatibility with hoses or devices of the same connection size.
  • Application: Can be used in various air pressure systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.