Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x NPT, 5/16 in Tube OD, 3/8 in Pipe Size

  • Mfr # KQ2T09-36AS

  • Zoro # G914789104


product price:  $3.79
/ea

Key Features

Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Pipe Size
3/8 in
Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KQ2T09-36AS
Zoro #
G914789104
UPC #
-
Country of Origin
Singapore

Dimensions

Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side C Pipe Size
3/8 in
Overall Length
34 13/32 mm
Fitting Side B Tube Outer Diameter
5/16 in
Tube Size
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 4 Pipe Size
5/16 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Tee Fitting
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Fitting Side C Connection Type
NPT
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Color
White
Fittings Sub-Category
Tees
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Body Material
Polybutylene Terephthalate
Max. Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Maximum Operating Pressure
145 psi
Fitting Side 2 Connection Type
Tube
Fitting Side 4 Connection Type
NPT
Connector Type
Adapter
Fitting Side 3 Connection Type
NPT
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Finish
Fluoro Coated
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Tube
Thread Sealant Type
PTFE

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.