Shop SMC
See all product information
Create Account
Push-Fit Wye Fitting, White, Rigid
- Mfr # KQ2X03-07A
- Zoro # G016245119
product price:Â
$
3.84
/ea
Sold in multiples of 3 for
$11.52
Key Features
Standards
RoHS
Fitting Shape
Wye
Overall Length
46 13/16 mm
Series
KQ2
Release Type
Collet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KQ2X03-07A
- Zoro #
- G016245119
- UPC #
- -
- Country of Origin
- Singapore
- Item
- Fitting, Diff Dia Pilug-In Y
- Standards
- RoHS
- Fitting Shape
- Wye
- Series
- KQ2
- Release Type
- Collet
- Operating Pressure - Maximum
- 1 MPa
- Compatible Tube Material
- FEP, Nylon, PFA, Polyurethane
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- System of Measurement
- Metric
- For Media Type
- Compressed Air
- Fitting Features
- Rigid
- Application
- Pneumatics
- Finish
- Brass
- Fitting Side 1 Connection Type
- Push-to-Connect
- Fitting Material
- Polybutylene Terephthalate
- Fitting Side 2 Connection Type
- Push-to-Connect
- Connector Type
- Coupling
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Color
- White
- Wire Color
- White
Dimensions
- Overall Length
- 46 13/16 mm
- Fitting Side 1 Tube Outer Diameter
- 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Wire Rope Length
- 46 13/16 mm
- Length
- 46 13/16 mm
Description
Push-Fit Wye Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 46 13/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.