Push-Fit Union, Straight
Mfr # KQ2H02-04A
Zoro # G016244839
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Standards
RoHS
Fitting Shape
Straight
Application
Vacuum
Overall Length
26 3/16 mm
Fitting Material
Polybutylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQ2H02-04A
Zoro #
G016244839
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
26 3/16 mm
Fitting Side 1 Tube Outer Diameter
2 mm
Center-to-End 1 Length
11 29/32 mm
Center-to-End 2 Length
13 5/16 mm
Details
Standards
RoHS
Fitting Shape
Straight
Item
Fitting, Str Union
Application
Vacuum
Fitting Material
Polybutylene
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2
For Media Type
Air
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Operating Temperature - Minimum
23 Degrees F
Material Grade
C3604
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1 MPa
Connector Type
Union
System of Measurement
Metric
Description
Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 9/32 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.