Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Union, Straight

  • Mfr # KQ2H06-08A1

  • Zoro # G316245116


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Application
Vacuum
Overall Length
28 1/2 mm
Fitting Shape
Straight
Standards
RoHS
Operating Pressure - Maximum
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H06-08A1
Zoro #
G316245116
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
28 1/2 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Center-to-End 1 Length
13 5/16 mm
Center-to-End 2 Length
14 3/16 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Application
Vacuum
Fitting Shape
Straight
Standards
RoHS
Item
Fitting, Union Diff Diam
Operating Pressure - Maximum
1 MPa
Connector Type
Union
Fitting Material
Polybutylene
For Media Type
Air
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Collet
Material Grade
C3604
Operating Temperature - Maximum
140 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Series
KQ2
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.