Push-Fit Union, Union
Mfr # KRE06-00
Zoro # G616330079
product price: $7.99
/eaSold in multiples of 10 for $79.90
Key Features
Color
Black
Application
Vacuum
Standards
RoHS
Overall Length
34 1/2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KRE06-00
Zoro #
G616330079
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
34 1/2 mm
Fitting Thread Size
1/4 in
Center-to-End 1 Length
17 mm
Center-to-End 2 Length
17 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Color
Black
Application
Vacuum
Standards
RoHS
Item
Fitting, Bulkhead Union
System of Measurement
Metric
Fitting Material
Polybutylene
For Media Type
Potable Water
Fitting Shape
Union
Material Grade
C3604
Compatible Tube Material
Nylon, Polyurethane
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Resistance Properties
Flame-Resistant
Release Type
Collet
Series
KR
Operating Pressure - Maximum
1 MPa
Description
Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M14 x 1, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.