Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Union, Union

  • Mfr # KRE07-00

  • Zoro # G516330070


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Series
KR
Fitting Side 1 Tube Outer Diameter
1/4 in
Application
Vacuum
Compatible Tube Material
Nylon, Polyurethane
Connector Type
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE07-00
Zoro #
G516330070
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Series
KR
Application
Vacuum
Compatible Tube Material
Nylon, Polyurethane
Connector Type
Union
Resistance Properties
Flame-Resistant
System of Measurement
Imperial
Material Grade
C3604
Operating Temperature - Minimum
23 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Polybutylene
Operating Temperature - Maximum
140 Degrees F
Color
Black
Fitting Shape
Union
Operating Pressure - Maximum
145 psi
Release Type
Collet
Standards
RoHS
Item
Fitting, Bulkhead Union
For Media Type
Potable Water

Description

Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 15/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.