Push-Fit Union, Union
Mfr # KRE10-00
Zoro # G016245812
product price: $11.99
/eaKey Features
Color
Black
Overall Length
42 1/2 mm
Fitting Shape
Union
Application
Vacuum
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRE10-00
Zoro #
G016245812
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
42 1/2 mm
Fitting Thread Size
M20 x 1
Center-to-End 1 Length
21 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Details
Color
Black
Fitting Shape
Union
Application
Vacuum
Item
Fitting, Bulkhead Union
Standards
RoHS
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Resistance Properties
Flame-Resistant
For Media Type
Potable Water
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Fitting Material
Polybutylene
Material Grade
C3604
Connector Type
Union
Operating Temperature - Maximum
140 Degrees F
Series
KR
Release Type
Collet
Operating Pressure - Maximum
1 MPa
Description
Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M20 x 1, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 24 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.