Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Wye Fitting, Black, Rigid

  • Mfr # KRU10-99

  • Zoro # G116330074


product price: $11.89
/ea
Sold in multiples of 5 for $59.45

Key Features

Color
Black
Standards
RoHS
System of Measurement
Metric
Overall Length
71 1/2 mm
Operating Pressure - Maximum
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRU10-99
Zoro #
G116330074
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
71 1/2 mm
Fitting Side 2 Tube Outer Diameter
18 1/2 mm
Fitting Side 1 Tube Outer Diameter
18 1/2 mm

Details

Item
Push-Fit Wye Fitting
Color
Black
Standards
RoHS
System of Measurement
Metric
Operating Pressure - Maximum
1 MPa
Series
KR
Resistance Properties
Flame-Resistant
Material Grade
C3604BD
Fitting Shape
Wye Union
Operating Temperature - Maximum
60 Degrees C
Connector Type
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Air
Operating Temperature - Minimum
-5 Degrees C
Compatible Tube Material
Polyurethane, Nylon
Release Type
Collet

Description

Push-Fit Wye Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 71 1/2 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.